Beli hand jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  5. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  6. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  7. monotaro Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp6.599.900

    monotaro Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Produk ini juga sering disebut dengan Table Lift
    atribut:
    • Wheel: Front wheel: fixed caster Rear wheel: swivel caster
  8. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  9. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  10. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  11. Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)
    Mulai

    Rp9.799.900

  12. OIC Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp9.999.900

    OIC Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  13. DAYTON Hand Pallet Jack (Troli Palet Manual)
    Mulai

    Rp10.999.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  14. Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    Mulai

    Rp12.999.900

    Jungheinrich Hand Pallet Manual (Troli Palet Manual)
    atribut:
    • Load Center (mm): 600
    • Maximum Fork Height (mm): 205
    • Type: Hand Pallet
  15. Carlift Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.099.900

    Carlift Manual Hand Pallet (Troli Palet Manual)
    atribut:
    • Capacity (kg): 2500
    • Fork Height (mm): 85 to 195
    • Fork Length (mm): 1220
    • Fork Width (mm): 685
    • Lifting Height (mm): 110
    • Steering Wheel (mm): 180x50
  16. Hippolift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp5.399.900

    Hippolift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.
    atribut:
    • Capacity (kg): 3000
    • Fork Width (mm): 685
    • Fork Length (mm): 1200
    • Min. Fork Height (mm): 85
    • Teering Wheel: 80x70
    • Load Wheel (mm): 150x50
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet
    • Wheel Type: Polyurethan
  17. KESTONE Hand Pallet Scissor (Troli Palet Gunting Manual)
    Mulai

    Rp13.999.900

    KESTONE Hand Pallet Scissor (Troli Palet Gunting Manual)
    Deskripsi:
    HAND PALLET GUNTING / SCISSOR merupakan jenis hand pallet yang difungsikan untuk memindahkan dan mengangkat beban dengan tinggi angkat yang lebih tinggi bila dibandingkan dengan hand pallet yang biasa / standart. Hand Pallet Scissor atau disebut juga Hand Pallet Lifter biasanya cocok digunakan pada pabrik, pergudangan, pertokoan, maupun industri lain yang berhubungan dengan kegiatan pengangkutan barang
    atribut:
    • Capacity (kg): 1500
    • Type: Hand Pallet Scissor
Daftar Harga hand jack Terbaru October 2026
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.899.900
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
monotaro Lift Table (Troli Scissor Lift Meja)Rp6.599.900
Nansin Hand Pallet (Alat Angkat Manual)Rp7.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)